This item is Discontinued.

Stm 8 Pc Straight Tooth Woodruff Keyseat Cutter Set 125276

8 Pc Straight Tooth Woodruff Keyseat Cutter Set (Discontinued)

  • Mfr # 125276
  • Zoro # G307183717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125276
Zoro #
G307183717
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Cutting Diameter
1/2 in to 3/4 in

Details

Material - Machining
High Speed Steel
American Standard No.
204 to 806
Number of Pieces
8
Tooth Configuration
Straight

Description

Tool Configuration Straight Number of Pieces 8 Minimum American Standard Number ANSI 204 Maximum American Standard Number ANSI 806 Minimum Cutting Diameter Inch 12 Maximum Cutting Diameter Inch 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.