Zoro Homepage

BS2 Universal Dividing Head

  • Mfr # 326054

  • Zoro # G307186145


product price: $3,903.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width (In.)
10.708 in
Height
236 mm
Length
365 mm
Base Size
213 mm L x 134 mm W
Centerline Height
132.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326054
Zoro #
G307186145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
10.708 in
Height
236 mm
Length
365 mm
Base Size
213 mm L x 134 mm W
Centerline Height
132.7 mm
Headstock ID Taper Size
MT4
Bolt Size
16 mm

Description

Centerline Height mm 1327 Headstock ID Taper Size MT4 This Universal Index Centre has been designed to carry out all types of gearcutting, precision dividing and spiral work with greater precision and efficiency than has been possible before The centre face can be tilted from a horizontal position of 90Deg down to 10Deg from vertical, and inclinations can be read off a scale graduated in degrees The centre is built to highest engineering standards and is factoryinspected and tested to assure complete satisfaction The ratio of worm to gear is 140 Applicable chucks 6, 7, or 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.