
CC8 827 Simple Index
Mfr # 326138
Zoro # G907186002
product price: $2,328.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Includes
Chuck
Chuck Size
8.27 in
Centerline Height
149.2 mm
Spacer Type
Simple Index
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326138
Zoro #
G907186002
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Chuck Size
8.27 in
Centerline Height
149.2 mm
Details
Includes
Chuck
Spacer Type
Simple Index
Description
Spacer Type Simple Index Includes Chuck Yes Chuck Diameter Decimal Inch 827 Centerline Height Decimal Inch 587 Centerline Height mm 1492 The Simple Index is a heavyduty base on which is mounted a hardened and ground precision turntable It can be used in either a horizontal and vertical position Using one of the masking plates provided the index can carry out many dividing functions Indexing of 2, 3, 4, 6, 8, 12 and 24 divisions can be rapidly and simply carried out The speciallymade 3jaw scroll chuck also simplifies the indexing of long workpieces Optional equipment Master indexing plate with 20 or 30 notches can be supplied to special orderWhen used with the suitable masking plates dividing into 2, 4, 5, 10, and 2, 3, 5, 6, 10, 15 are possible Special Accessories 3jaw scroll chuck diameter 8 1 piece Adjustable tailstock Face plate 10 maximum Masking plates 2, 3, 4, 6, 8, 12 one piece of each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.