
Flange Nut, 1/8", Black Oxide
Mfr # 333662
Zoro # G607196431
product price: $20.39
/eaKey Features
Finish
Black Oxide
Flange Diameter
2 in
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333662
Zoro #
G607196431
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/8"
Flange Diameter
2 in
Details
Item
Flange Nut
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Description
System of Measurement Inch Type Flange Nut Material 12L14 Steel Thread Size 18 Flange Diameter Inch 2 Height Inch 114 bull Case hardenedbr bull Black oxide finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.