
Flange Nut, 3/8"-16, Black Oxide
Mfr # 333652
Zoro # G307196458
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Finish
Black Oxide
Flange Diameter
7/8 in
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333652
Zoro #
G307196458
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Flange Diameter
7/8 in
Details
Item
Flange Nut
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Description
System of Measurement Inch Type Flange Nut Material 12L14 Steel Thread Size 3816 Flange Diameter Inch 78 Height Inch 12 bull Case hardenedbr bull Black oxide finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.