Shop STM
See all product information
Create Account
Mini Die Grinder 1/4" NPT Air Inlet, 1/4 in Collet, 25000 RPM, 0.3 hp
- Mfr # 174010
- Zoro # G807196392
product price:Â
$
82.89
/ea
Key Features
Overall Length
6-5/16 in
Air Inlet
1/4" NPT
Horsepower
0.3 hp
Free Speed
25000 RPM
Grinder Type
Mini Die Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 174010
- Zoro #
- G807196392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Air Inlet
- 1/4" NPT
- Horsepower
- 0.3 hp
- Free Speed
- 25000 RPM
- Grinder Type
- Mini Die Grinder
- Collet
- 1/4 in
- Air Pressure
- 90 psi
- Air Consumption
- 13 CFM
- Exhaust Location
- Rear
- Grip Style
- Inline
Dimensions
- Overall Length
- 6-5/16 in
Description
Type Mini Die Grinder Collet Size Inch 14 Collet Size mm 6 Handle Type Inline Exhaust Location Rear bull Aluminum alloy housingbr bull Air Pressure 90psibr bull Air Inlet 14 NPTbr bull Air Consumption Loading 13 cfmbr bull Exhaust System Rear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.