Zoro Homepage

WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm

  • Mfr # 326350

  • Zoro # G207195995


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Arm Length
400 x 400 mm
Mounting Type
Attachable Base
Lens Material
Reinforced Glass
Type
Articulating Arm
Base Width
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326350
Zoro #
G207195995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
400 x 400 mm
Base Width
79 mm

Details

Mounting Type
Attachable Base
Lens Material
Reinforced Glass
Type
Articulating Arm

Description

Machine Light Style Articulating Arm Mounting Type Attachable Base bull Water proof lighting head with reinforced glass resists large temperature fluctuations of cutting oil br bull 110 voltage br br x000D 400 Series Standard Armsbr 500 Series Articulating Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.