Zoro Homepage

Caps 0.456-1.500-0.060-BLACK, 25PK

  • Mfr # 807768

  • Zoro # G406899694


product price: $16.15
/pk 25, $0.65/ea

Key Features

Color
Black
Inside Length
1.5 in
Wall Thickness
0.06 in
Inside Dia.
0.456 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807768
Zoro #
G406899694
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.5 in
Wall Thickness
0.06 in
Inside Dia.
0.456 in

Details

Color
Black

Description

EPDM Caps-0.456-1.500-0.060-BLACK-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.