Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps 1.062-1.000-0.065-701-89-BLACK, 240PK

  • Mfr # 035786

  • Zoro # G706899691


product price: $175.99
/pk 240, $0.73/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
1.062 in
Inside Length
1 in
Wall Thickness Tolerance
0.055 to 0.075 in
Length Tolerance
0.938 to 1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
035786
Zoro #
G706899691
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.062 in
Inside Length
1 in
Length Tolerance
0.938 to 1.062 in
Wall Thickness
0.065 in

Details

Color
Black
Wall Thickness Tolerance
0.055 to 0.075 in

Description

S Caps-1.062-1.000-0.065-701-89-BLACK-240 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.