FC Flange Covers-FC-218-0.040-709-19-YELLOW, 10PK

  • Mfr # 580671

  • Zoro # G106980326


product price:  $36.35
/pk 10, $3.64/ea

Key Features

Color
Yellow
Wall Thickness
0.04 in
Inside Dia.
2.18 to 2.86 in
Wall Thickness Tolerance
0.030 - 0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580671
Zoro #
G106980326
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Dia.
2.18 to 2.86 in

Details

Color
Yellow
Wall Thickness Tolerance
0.030 - 0.050 in

Description

FC Flange Covers-FC-218-0.040-709-19-YELLOW-10/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.