Flangeless Plugs-FLP-318-1.250-1.125-1.000-SILICONE-GREEN, 100PK

  • Mfr # 129013

  • Zoro # G906899408


product price:  $268.99
/pk 100, $2.69/ea
Free Shipping & Returns

Key Features

Material
SILICONE
Color
Green
Inside Dia.
1.125 in
Outside Dia.
1.25 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129013
Zoro #
G906899408
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.125 in
Outside Dia.
1.25 in
Plug Length
1 in

Details

Material
SILICONE
Color
Green

Description

Flangeless Plugs-FLP-318-1.250-1.125-1.000-SILICONE-GREEN-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.