Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-PE-30, LDPE, Yellow

  • Mfr # 582811

  • Zoro # G606899852


product price: $26.99
/pk 50, $0.54/ea

Key Features

Color
Yellow
Depth
0.625 in
Outside Dia.
1.088 in
Inside Dia.
1.028 in
Flange Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582811
Zoro #
G606899852
UPC #
-
Country of Origin
China

Dimensions

Depth
0.625 in
Outside Dia.
1.088 in
Inside Dia.
1.028 in
Flange Dia.
1.25 in

Details

Color
Yellow

Description

Electrical Connector Plugs Polyethylene-PE-30-LDPE-YELLOW-50 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.