Rubber Seal Plugs-RSP0938-0.938-1.038-0.625-1.166-SBR/NR-BLACK, 1000PK
- Mfr # 030235
- Zoro # G106899154
product price:Â
$
561.99
/pk of 1000, $0.56/ea
Free Shipping & Returns
Key Features
Color
Black
Flange Dia.
1.038 in
Plug Length
0.625 in
Outside Dia.
0.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030235
- Zoro #
- G106899154
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Flange Dia.
- 1.038 in
- Plug Length
- 0.625 in
- Outside Dia.
- 0.938 in
Description
Rubber Seal Plugs-RSP0938-0.938-1.038-0.625-1.166-SBR/NR-BLACK-1000/BOX-STOCK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.