Zoro Homepage

Silicone Plugs-2.953-2.438-1.375-RUSTY RED

  • Mfr # 650262

  • Zoro # G106898713


product price: $15.65
/ea

Key Features

Color
Rusty Red
Inside Dia.
2.438 in
Plug Length
1.375 in
Outside Dia.
2.953 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650262
Zoro #
G106898713
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2.438 in
Plug Length
1.375 in
Outside Dia.
2.953 in

Details

Color
Rusty Red

Description

-1/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.