Tear Caps-CZ-75-1-5/8-12-LDPE-RED, 200PK
- Mfr # 029194
- Zoro # G806899348
product price:Â
$
87.15
/pk of 200, $0.44/ea
Key Features
Color
Red
Thread Size
1-5/8-12 in
Inside Length
0.825 in
Inside Dia.
1.615 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 029194
- Zoro #
- G806899348
- UPC #
- -
- Country of Origin
- China
- Color
- Red
Dimensions
- Thread Size
- 1-5/8-12 in
- Inside Length
- 0.825 in
- Inside Dia.
- 1.615 in
Description
Tear Caps-CZ-75-1-5/8-12-LDPE-RED-200/BAG-STOCK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.