This item is Discontinued.

Stonco Floodlight, 4000K Color Temperature, 100W TF100-NW-G1-Y-FL-8-BZ

Floodlight, 4000K Color Temperature, 100W (Discontinued)

  • Mfr # TF100-NW-G1-Y-FL-8-BZ
  • Zoro # G4335056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF100-NW-G1-Y-FL-8-BZ
Zoro #
G4335056
UPC #
783352025975
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr

Details

Fixture Mounting Location
Ground, Pole
Fixture Wattage
100 W
LED Replacement For
250W MH/HPS
IP Rating
IP65
Voltage
120 to 277V AC
Lumens
12,439 lm
Fixture Housing Material
Die-Cast Aluminum
Item
Floodlight
Housing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Not Included
Color Temperature
4000K
Standards
DLC, ETL
Color Rendering Index
80
Light Output
12,439 lm
Lumens Per Watt
125.0
Warranty
5 yr Limited
Light Distribution Shape
NEMA 6x6
Light Technology
LED
Max. Operating Temp.
104 Degrees F
Includes Lamp
No Lamp Included
Mount Type
Yoke/Trunnion
Min. Operating Temp.
-40 Degrees F
Fixture Sensor Type
No Sensor Included
Lumens per Watt
125 lm/W
Light Distribution Type - NEMA
NEMA 6x6
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
250 W

Description

Floodlight, Lumens 12,439 lm, Fixture Wattage 100 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Pole, Mount Type Yoke/Trunnion, Color Temperature 4000K, Color Rendering Index 80, Includes Lamp No Lamp Included, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Lumens per Watt 125 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.