Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Adjustable Slim Wall Pack

  • Mfr # ASW25-SCT-G1-8-PCB-BW

  • Zoro # G716153714


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Light Technology
LED
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Fixture Wattage
25 W
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASW25-SCT-G1-8-PCB-BW
Zoro #
G716153714
UPC #
190096182039
Country of Origin
Viet Nam

Dimensions

Knockout Size
1/2 in
Mounting Height - Maximum
12 ft
Overall Height
8 1/8 in
Height
8 1/8 in

Details

Item
LED Adjustable Slim Wall Pack
Fixture Lens Material
Polycarbonate
Light Technology
LED
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Fixture Wattage
25 W
Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Voltage
120 to 277V AC
Housing Color
Bronze
Mount Type
Surface
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
100 W
Light Distribution Type - NEMA
Not Rated
Color Selectable
Selectable
Metal Halide Wattage Equivalency
125 W
Light Output
3,000 lm
Lumen Selectable
Selectable
Number of Hubs
0
Minimum Run Time
10 min
Low Pressure Sodium Wattage Equivalency
90 W
Incandescent Wattage Equivalency
25 W
Sensor Type
Photocell Included
Number of Knockouts
3

Description

LED Adjustable Slim Wall Pack, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Fixture Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.