Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Adjustable Slim Wall Pack

  • Mfr # ASW75-SCT-G1-8-PCB-BW

  • Zoro # G916153804


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Wattage
75 W
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASW75-SCT-G1-8-PCB-BW
Zoro #
G916153804
UPC #
190096182046
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
12 ft
Overall Height
11 1/4 in
Knockout Size
1/2 in
Height
11 1/4 in

Details

Light Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Wattage
75 W
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Item
LED Adjustable Slim Wall Pack
Voltage
120 to 277V AC
Light Output
9,000 lm
Low Pressure Sodium Wattage Equivalency
90 W
Light Distribution Type - NEMA
Not Rated
Number of Hubs
0
Minimum Run Time
10 min
Housing Color
Bronze
Lumen Selectable
Selectable
High Pressure Sodium Wattage Equivalency
200 W
Sensor Type
Photocell Included
Color Selectable
Selectable
Mount Type
Surface
Light Distribution Type - IESNA
Type IV
Incandescent Wattage Equivalency
75 W
Metal Halide Wattage Equivalency
250 W
Number of Knockouts
3

Description

LED Adjustable Slim Wall Pack, Fixture Wattage 75 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Fixture Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.