Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bollard, 25W, 120-277V, Bronze

  • Mfr # BL25-NW-G1-5-8-BZ

  • Zoro # G316256099


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Fixture Wattage
25 W
Housing Color
Bronze
Bollard Top Shape
Round
Overall Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL25-NW-G1-5-8-BZ
Zoro #
G316256099
UPC #
783352025388
Country of Origin
China

Dimensions

Overall Diameter
8 in
Manufacturers Warranty Length
5 yr
Overall Height
42 in

Details

Item
LED Bollard
Housing Material
Aluminum
Fixture Wattage
25 W
Housing Color
Bronze
Bollard Top Shape
Round
Light Output
2,508 lm
Power Source
Hardwired
Color Temperature
4000K
Color Rendering Index
70
Standards
cETLus, DLC
Includes
Mounting Template and Anchor Bolts
Voltage
120 to 277V AC
Operating Temperature - Maximum
104 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Minimum Run Time
10 min
Light Distribution Type - NEMA
NEMA 4x4
Light Distribution Type - IESNA
Type IV
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable

Description

LED Bollard, Fixture Wattage 25 W, Voltage 120 to 277V AC, Bollard Top Shape Round, Color Temperature 4000K, Color Rendering Index 70, IP Rating IP65, Standards cETLus, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.