LED Floodlight, 300 W, 150 lm
Mfr # SF300-SCT-G3-10-PCB-BZ
Zoro # G021723336
product price: $481.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF300-SCT-G3-10-PCB-BZ
Zoro #
G021723336
UPC #
190096197460
Country of Origin
Viet Nam
Description
LED Floodlight, Fixture Wattage 300 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Ground Stake, Pole, Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. LED, Fixture Lens Material Polycarbonate, IP Rating IP65, Number of Lightheads 1, Socket Type Not Applicable, Standards cULus, DLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.