Shop STONCO
See all product information
Create Account
LED Garage/Canopy Fixture
Mfr # GC60-SCT-G3-SM-5-10-BZ
Zoro # G924146676
product price:Â
$
173.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
Fixture Wattage
60 W
Lumen Selectable
Selectable
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GC60-SCT-G3-SM-5-10-BZ
- Zoro #
- G924146676
- UPC #
- 190096198351
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 3 in
Details
- Color Temperature
- 3000K, 4000K, 5000K
- Item
- LED Garage/Canopy Fixture
- Color Selectable
- Selectable
- Fixture Wattage
- 60 W
- Lumen Selectable
- Selectable
- Metal Halide Wattage Equivalency
- 100 W
- Voltage
- 120 to 347V AC
- Light Output
- 9,500 lm
- Housing Color
- Bronze
- Light Distribution Type - IESNA
- Type IV
Description
LED Garage/Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square