Shop STONCO
See all product information
Create Account
LED Garage/Canopy Fixture
Mfr # GCR60-SCT-G2-SM-5-10-BZ
Zoro # G324146610
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Color Selectable
Selectable
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
60 W
Voltage
120 to 347V AC
Lumen Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCR60-SCT-G2-SM-5-10-BZ
- Zoro #
- G324146610
- UPC #
- 190096198375
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 3 in
Details
- Item
- LED Garage/Canopy Fixture
- Color Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Fixture Wattage
- 60 W
- Voltage
- 120 to 347V AC
- Lumen Selectable
- Selectable
- Light Distribution Type - IESNA
- Type IV
- Housing Color
- Bronze
- Light Output
- 9,500 lm
- Metal Halide Wattage Equivalency
- 100 W
Description
LED Garage/Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.