Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Security Light, 120-277V, Black

  • Mfr # SL20-SCT-G1-8-BK

  • Zoro # G816153737


product price: $63.65
/ea

Key Features

Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
20 W
Voltage
120 to 277V AC
Housing Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL20-SCT-G1-8-BK
Zoro #
G816153737
UPC #
190096131303
Country of Origin
Viet Nam

Details

Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
20 W
Item
LED Security Light
Voltage
120 to 277V AC
Housing Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type
Motion Sensor and Photocell Included
Light Output
2,200 lm, 2,300 lm, 2,600 lm
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 1x1
Light Distribution Type - IESNA
Type IV
Lumen Selectable
Selectable
Incandescent Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
100 W
Number of Lightheads
2
Mount Type
Surface
Light Technology
LED

Description

LED Security Light, Number of Lightheads 2, Fixture Wattage 20 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage 120 to 277V AC, Mount Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.