Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack

  • Mfr # WP60-SCT-G2-10-WH

  • Zoro # G816153652


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Voltage
120 to 347V AC
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Lens Material
Borosilicate Glass
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP60-SCT-G2-10-WH
Zoro #
G816153652
UPC #
190096196807
Country of Origin
Viet Nam

Dimensions

Overall Height
9 1/8 in
Knockout Size
1/2 in
Mounting Height - Maximum
12 ft
Height
9 1/8 in

Details

Fixture Wattage
60 W
Item
LED Wall Pack
Voltage
120 to 347V AC
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Lens Material
Borosilicate Glass
Color Temperature
3000K, 4000K, 5000K
Series
WP
Housing Material
Aluminum
Light Technology
LED
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Light Output
7,680 lm
Housing Color
Bronze
Mount Type
Surface
Number of Knockouts
3
Minimum Run Time
10 min
Sensor Type
Photocell Included
Incandescent Wattage Equivalency
60 W
Number of Hubs
0
Low Pressure Sodium Wattage Equivalency
90 W
Metal Halide Wattage Equivalency
70 W
High Pressure Sodium Wattage Equivalency
100 W
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type IV
Color Selectable
Selectable
Light Distribution Type - NEMA
Not Rated

Description

LED Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Fixture Lens Material Borosilicate Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.