Shop STONCO

LED Wall Pack

  • Mfr # WP60-SCT-G3-10-BZ

  • Zoro # G724146982


product price: 
$
113.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP60-SCT-G3-10-BZ
Zoro #
G724146982
UPC #
190096198429
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Hub Size
1/2 in NPT
Overall Width
6 1/4 in
Overall Length
10 1/2 in
Overall Height
7 1/2 in
Mounting Height - Minimum
8 ft
Mounting Height - Maximum
12 ft
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
IP Rating
IP65
Item
LED Wall Pack
Standards
cULus, DLC Tested, UL Listed (UL 1598)
Lumen Selectable
Selectable
Voltage
120 to 347V AC
Fixture Wattage
60 W
Mount Type
Surface
Color Rendering Index
80
Light Output
4,350 lm, 4,560 lm, 4,800 lm, 5,800 lm, 6,080 lm, 6,400 lm, 7,250 lm, 7,600 lm, 8,000 lm, 8,700 lm, 9,600 lm, 91,200 lm
Housing Color
Bronze
Housing Material
Aluminum
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
70 W
Includes Lamp
Integrated
Sensor Type
Photocell Included
Minimum Run Time
8 hr
Light Distribution Type - NEMA
NEMA 1x6

Description

LED Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Standards cULus, DLC Tested, UL Listed (UL 1598)

Ratings & reviews