This item is Discontinued.

Stonco Wall Pack, Metal Halide, 120-277V, 150 W FPM150PMAL-8

Wall Pack, Metal Halide, 120-277V, 150 W (Discontinued)

  • Mfr # FPM150PMAL-8
  • Zoro # G0514866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM150PMAL-8
Zoro #
G0514866
UPC #
078603476571
Country of Origin
Unknown

Dimensions

Height
9-3/4"
Width
14"
Length
14-5/8"

Details

Lamp Type
Pulse Start Metal Halide
Item
Wall Pack
Suggested Lamp Item No.
1E690
Voltage
120 and 277
Mounting
Wall
Housing Finish
Bronze Polyester Powder Finish
Light Distribution
Type II, III, NEMA 6
Includes
Lamp. Mounting Box
Series
FPM
Reflector Material
Specular Aluminum
Standards
UL Listed for Wet Locations
Socket Type
Medium
Housing Material
Die Cast Aluminum
Lamp Watts
150
Lamp Included
Yes
Lens Material
Glass

Description

Wall Pack, Voltage 120 and 277, Height 9 3/4 in, Width 14 in, Suggested Lamp Item No. 1E690, Lamp Watts 150, Socket Type Medium, Standards UL Listed for Wet Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.