Handset Controller, 10 ft Cable L, 24V DC
- Mfr # KG11
- Zoro # G121727197
product price:Â
$
90.15
/ea
Key Features
Body Material
Plastic
Cable Length
10 ft
For No. of Circuits
1
Controller Connection Type
Ring Terminals
Number of Buttons
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG11
- Zoro #
- G121727197
- UPC #
- 662536453127
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 ft
Details
- Body Material
- Plastic
- For No. of Circuits
- 1
- Controller Connection Type
- Ring Terminals
- Number of Buttons
- 2
- Legend
- Up/Down
- Body Color
- Black/Yellow
- Number of Wires
- 4
- Max. Voltage
- 24V DC
- Item
- Handset Controller
Description
Handset Controller, For No. of Circuits 1, Legend Up/Down, Max. Voltage 24V DC, Cable Length 10 ft, Body Material Plastic, Body Color Black/Yellow, Controller Connection Type Ring Terminals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.