Handset Controller, 10 ft Cable L, 24V DC
- Mfr # KG13
- Zoro # G121727739
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Legend
Up/Down
Body Color
Black/Yellow
Cable Length
10 ft
Max. Voltage
24V DC
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG13
- Zoro #
- G121727739
- UPC #
- 662536453189
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 ft
Details
- Legend
- Up/Down
- Body Color
- Black/Yellow
- Max. Voltage
- 24V DC
- Number of Wires
- 4
- Body Material
- Plastic
- For No. of Circuits
- 1
- Controller Connection Type
- Ring Terminals
- Item
- Handset Controller
- Number of Buttons
- 2
Description
Handset Controller, For No. of Circuits 1, Legend Up/Down, Max. Voltage 24V DC, Cable Length 10 ft, Body Material Plastic, Body Color Black/Yellow, Controller Connection Type Ring Terminals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.