Hydraulic Lift DC Motor
- Mfr # KMD1
- Zoro # G421724803
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Duty Cycle
Intermittent
Shaft Diameter
1/2 in
Nameplate Voltage
12V DC
Includes
4.5 in Field Wound, Terminal
Weight
1 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KMD1
- Zoro #
- G421724803
- UPC #
- 662536453998
- Country of Origin
- China
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 12V DC
- Includes
- 4.5 in Field Wound, Terminal
- Weight
- 1 ton
- Motor Design
- Wound Field
- Application
- Hydraulic Lift
- Item
- Hydraulic Lift DC Motor
Dimensions
- Shaft Diameter
- 1/2 in
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
Description
DIST MOTOR KIT 12VDC STD DUTY 1,6KW 1T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.