Hydraulic Lift DC Motor
- Mfr # KMP2
- Zoro # G221724898
product price:Â
$
2,810.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Magnet
Wire Rope Length
11 1/16 in
Nameplate RPM
3000 RPM
Application
Hydraulic Lift
Nameplate Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KMP2
- Zoro #
- G221724898
- UPC #
- 662536454131
- Country of Origin
- United States
- Motor Design
- Permanent Magnet
- Nameplate RPM
- 3000 RPM
- Application
- Hydraulic Lift
- Item
- Hydraulic Lift DC Motor
- Nameplate Voltage
- 12V DC
Dimensions
- Wire Rope Length
- 11 1/16 in
- Shaft Diameter
- 1/2 in
- Overall Length
- 11 1/16 in
- Length
- 11 1/16 in
Description
DIST MOTOR KIT 12VDC 50INLB HI POWER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.