Zoro Homepage

Hydraulic Power Unit AC, 2450 psi

  • Mfr # AC-10AH

  • Zoro # G221726076


product price: $1,246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-10AH
Zoro #
G221726076
UPC #
662536392150
Country of Origin
United States

Description

Hydraulic Power Unit AC, Power Source - Power Units AC Power, 2 hp HP, 230V AC, Number of Phases 1, Max. Pressure 2,450 psi, Nominal Flow 1.7 gpm, Reservoir Capacity 4 cu in, Overall Length 31 1/2 in, Overall Width 6 7/8 in, Overall Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.