Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonepoint 17.29 PPF 13W LED Grow Light with 6ft Cord and Clamp, Full Spectrum

  • Mfr # GR-CLP

  • Zoro # G522065409


product price: $67.69
/ea

Key Features

Length
4.4 in
Voltage
120 V
Color
White
Height
12.6 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-CLP
Zoro #
G522065409
UPC #
8.40017E+11
Country of Origin
China

Dimensions

Length
4.4 in
Height
12.6 in
Width
4.4 in

Details

Voltage
120 V
Color
White
Item
Growlight

Description

Grow healthier, stronger plants with this easy-to-use LED grow clamp light. Delivering 17.29 PPF with just 13 watts, it provides efficient full spectrum lighting for every stage of growth. Blue light supports lush vegetative development, while red light boosts flowering and fruiting. The integrated LEDs never need replacing, and the low heat output helps plants retain moisture without overheating. Its heavy-duty clamp with a rubberized grip securely attaches to tabletops, shelves, or grow racks, while the pivoting light head lets you aim light exactly where it's needed. Whether you're growing herbs, flowers, or starting seeds, this compact, versatile light is ideal for home gardeners and indoor plant enthusiasts. The 6-foot 2-prong power cord gives you placement flexibility, and the 3-year manufacturer warranty adds peace of mind. A simple, effective grow light solution that's ready to clip and grow anywhere.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.