DualLINK Bypass Lopper, 1-3/4 in. Cut Capacity
- Mfr # SL14254D
- Zoro # G022919677
product price:Â
$
29.15
/ea
Key Features
Handle Material
Steel
Blade Material
High Carbon Steel
Width
11 in
Color
Red
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL14254D
- Zoro #
- G022919677
- UPC #
- 038313142544
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 1.5 in
- Overall Length
- 31 in
Details
- Handle Material
- Steel
- Blade Material
- High Carbon Steel
- Item
- Duallink Bypass Lopper
- Color
- Red
Description
The Corona DualLINK MetalPro Lopper uses a bypass blade-and-hook design to cut tree limbs and branches up to 13/4-inches thick. Its dual-compound metal lever reduces cutting effort by 35%, while its ShockGUARD bumper absorbs impact to reduce hand and shoulder fatigue. These loppers feature lightweight steel core handles with ComfortGEL grips for superior comfort and protection against blisters. Corrosion-resistant non-stick cutting blades prevent corrosion and ensure maximum longevity, making this the perfect branch cutter for arborists, homeowners and landscapers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.