Zoro Homepage

12oz. Urethane Mold Release

  • Mfr # S236

  • Zoro # G3882210


product price: $17.89
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S236
Zoro #
G3882210
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Application
Molding, Industrial
Physical Form
Aerosol
Color
Colorless
VOC Content
20-40%
50 State VOC Compliant
Yes
Mold Release Film
Wet
Operating Temp. Range
0 Degrees to 500 Degrees F
Mold Release Container
Aerosol Can
Primary Additive
No Additives
Flammability
Flammable
Mold Release Base
Petroleum Distillates
Water Resistant
No
Net Fill
12 oz
Mold Release Type
General Purpose Mold Release
Paintable
No
Odorless
No
Mold Release Color
Colorless
For Use On Materials
Plastic, Urethane
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Water Resistance
Not Water Resistant
Post-Application Film
Wet
Permanence
Not Permanent
Aerosol Container Delivery Method
Wide Spray
Odor
Not Odorless
Paintability
Not Paintable
Container Capacity
12 oz
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
500 Degrees F
Base Lubricant
Petroleum Distillates
Primary Additives
No Additives
For Material
Plastic, Urethane

Description

General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Wet, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.