92164/92166 22 Oz Invisible Glass Cleaner

  • Mfr # 92164/92166

  • Zoro # G004137884


product price:  $28.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92164/92166
Zoro #
G004137884
UPC #
793165921647
Country of Origin
China

Description

  • Glass cleaner
  • Amazing no residue glass cleaner will not streak or haze
  • Quickly cleans difficult grime from glass surfaces
  • Safe for tinted windows
  • Contains a complex, cleaning formula which is non-abrasive and non foaming
  • Evaporates 100% and contains no soaps or foam
  • Removes tough dirt, dust, sap, droppings, bugs, grease, adhesives, fingerprints, smudges, smoke haze, plasticizer film, pollutants, and other oily grime that soap and water cant remove
  • Cleans auto windshields, windows, mirrors, and other glass surfaces in your home and at work
  • Safe to use on original equipment manufactured and most after market tinted windows
  • 22 oz spray
  • Length: 2.25
  • Width: 4.13
  • Height: 10.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.