Zoro Homepage

Dry Film Mold Release, 12 oz, Aerosol

  • Mfr # E408

  • Zoro # G0093296


product price: $24.69
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E408
Zoro #
G0093296
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Dimethyl Ether
Physical Form
Aerosol
Container Type
Aerosol Can
VOC Content
40 - 60%
Application
Molding, Industrial
Lubricant NSF Rating
Not Rated
Color
White
Mold Release Color
White
Mold Release Type
General Purpose Mold Release
Primary Additive
Dimethyl Ether
Mold Release Base
PTFE
For Use On Materials
Composites, Plastic, Rubber
Water Resistant
No
Mold Release Container
Aerosol Can
Net Fill
12 oz
Paintable
Yes
50 State VOC Compliant
Yes
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Film
Dry
Flammability
Flammable
Operating Temp. Range
0 Degrees to 500 Degrees F
For Material
Composite, Plastic, Rubber
Base Lubricant
PTFE
Operating Temperature - Minimum
0 Degrees F
Odor
Not Odorless
Post-Application Film
Dry
Operating Temperature - Maximum
500 Degrees F
Permanence
Not Permanent
Primary Additives
Dimethyl Ether
Aerosol Container Delivery Method
Wide Spray
Paintability
Paintable
Water Resistance
Not Water Resistant
Container Capacity
12 oz

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Dry, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.