Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Film Mold Release, 12 oz.

  • Mfr # S408

  • Zoro # G3882195


product price: $32.49
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S408
Zoro #
G3882195
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Physical Form
Aerosol
Application
Molding, Industrial
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
VOC Content
40-60%
Color
Colorless
Mold Release Film
Dry
Paintable
Yes
Mold Release Container
Aerosol Can
Odorless
No
Mold Release Color
Colorless
Mold Release Base
Petroleum Distillates
Operating Temp. Range
0 Degrees to 500 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
For Use On Materials
Composites, Plastic, Rubber
Primary Additive
No Additives
Net Fill
12 oz
Mold Release Type
General Purpose Mold Release
Flammability
Flammable
Water Resistant
No
For Material
Composite, Plastic, Rubber
Permanence
Not Permanent
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
500 Degrees F
Paintability
Paintable
Aerosol Container Delivery Method
Wide Spray
Water Resistance
Not Water Resistant
Post-Application Film
Dry
Odor
Not Odorless
Primary Additives
No Additives
Base Lubricant
Petroleum Distillates
Container Capacity
12 oz

Description

General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Dry, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.