Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Silicone Mold Release, 12 oz.

  • Mfr # E208

  • Zoro # G3882335


product price: $23.45
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E208
Zoro #
G3882335
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Heavy Duty Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Dimethyl Ether
Physical Form
Aerosol
Lubricant NSF Rating
Not Rated
VOC Content
40 - 60%
Container Type
Aerosol Can
Application
Molding, Industrial
Standards
FDA Regulation 21 CFR 181.28
Color
Colorless
Flammability
Flammable
Mold Release Film
Wet
For Use On Materials
Plastic, Rubber, Wax
Odorless
No
Mold Release Base
Silicone
Primary Additive
Dimethyl Ether
Paintable
No
Net Fill
12 oz
50 State VOC Compliant
Yes
Operating Temp. Range
0 Degrees to 500 Degrees F
Water Resistant
No
Mold Release Container
Aerosol Can
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Color
Colorless
Mold Release Type
Heavy Duty Mold Release
For Material
Plastic, Rubber, Wax
Paintability
Not Paintable
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
500 Degrees F
Permanence
Not Permanent
Container Capacity
12 oz
Odor
Not Odorless
Base Lubricant
Silicone
Aerosol Container Delivery Method
Wide Spray
Water Resistance
Not Water Resistant
Post-Application Film
Wet
Primary Additives
Dimethyl Ether

Description

Heavy Duty Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.