Zoro Homepage

Light Duty Silicone Mold Release, 12 oz.

  • Mfr # E204

  • Zoro # G3882350


product price: $12.99
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E204
Zoro #
G3882350
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Dimethyl Ether
Standards
FDA Regulation 21 CFR 181.28
Physical Form
Aerosol
VOC Content
40 - 60%
Lubricant NSF Rating
Not Rated
Application
Release agent and anti-stick lubricant for molded materials such as plastics, rubber, waxes, and similar materials.
Container Type
Aerosol Can
Color
Colorless
50 State VOC Compliant
Yes
For Use On Materials
Plastic, Rubber, Wax
Odorless
No
Flammability
Flammable
Primary Additive
Dimethyl Ether
Mold Release Color
Colorless
Paintable
No
Operating Temp. Range
0 Degrees to 500 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Container
Aerosol Can
Water Resistant
No
Mold Release Type
General Purpose Mold Release
Mold Release Base
Silicone
Mold Release Film
Wet
Net Fill
12 oz
Water Resistance
Not Water Resistant
Container Capacity
12 oz
Post-Application Film
Wet
Base Lubricant
Silicone
Primary Additives
Dimethyl Ether
For Material
Plastic, Rubber, Wax
Permanence
Not Permanent
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Maximum
500 Degrees F
Odor
Not Odorless
Paintability
Not Paintable
Operating Temperature - Minimum
0 Degrees F

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.