Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mold Cleaner, 55 gal., Non-Flammable

  • Mfr # L497

  • Zoro # G6878930


product price: $4,156.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Container Size
55 gal
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Container Type
Drum
VOC Content
80-100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L497
Zoro #
G6878930
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Mold Release Cleaners
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Container Type
Drum
VOC Content
80-100%
Physical Form
Liquid
50 State VOC Compliant
Yes
Operating Temp. Range
Above 0 Degrees F
Mold Release Film
Wet
Water Resistant
No
Flammability
Non-Flammable
Odorless
No
Silicone Content
0 %
Net Fill
55 gal
Mold Release Color
Colorless
Mold Release Base
Petroleum Distillates
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additive
No Additives
Mold Release Container
Drum
Mold Release Type
Mold Release Cleaner
Operating Temperature - Minimum
0 Degrees F
Base Lubricant
Petroleum Distillates
Product Type
Mold Release Cleaner
Container Capacity
55 gal
Primary Additives
No Additives

Description

Mold Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.