Mold Cleaner, Flammable, Not USDA Certified Biobased Product
Mfr # 93234
Zoro # G1954481
product price: $9.19
/eaKey Features
NSF Rating
Not Rated
Physical Form
Aerosol
Container Type
Aerosol Can
Container Capacity
12 oz
Series
CUT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93234
Zoro #
G1954481
UPC #
-
Country of Origin
United States
Details
Item
Mold Cleaner
NSF Rating
Not Rated
Physical Form
Aerosol
Container Type
Aerosol Can
Container Capacity
12 oz
Series
CUT
Flammability
Flammable
Aerosol Container Delivery Method
Wide Spray
Product Type
Mold Release Cleaner
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Material
Metal
Description
Mold Cleaner
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.