Zoro Homepage

Silicone Mold Release, 11 oz.

  • Mfr # A206

  • Zoro # G0093241


product price: $18.39
/ea

Key Features

Container Size
11 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
120 Degrees F
Net Weight
11 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A206
Zoro #
G0093241
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
120 Degrees F
Net Weight
11 oz.
Application
Molding, Industrial
VOC Content
80 - 100%
Lubricant NSF Rating
Not Rated
Container Type
Aerosol Can
Physical Form
Aerosol
Standards
FDA Regulation 21 CFR 181.28
Color
Colorless
Mold Release Type
General Purpose Mold Release
For Use On Materials
Plastic, Rubber, Wax
Mold Release Base
Silicone
Primary Additive
No Additives
Mold Release Container
Aerosol Can
50 State VOC Compliant
Yes
Flammability
Flammable
Mold Release Film
Wet
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Color
Colorless
Paintable
No
Water Resistant
No
Operating Temp. Range
0 Degrees to 120 Degrees F
Net Fill
12 oz
Permanence
Not Permanent
Odor
Not Odorless
Post-Application Film
Wet
Paintability
Not Paintable
Primary Additives
No Additives
For Material
Plastic, Rubber, Wax
Aerosol Container Delivery Method
Wide Spray
Container Capacity
11 oz
Base Lubricant
Silicone
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
120 Degrees F
Water Resistance
Not Water Resistant

Description

General Purpose Mold Release, 11 oz, Aerosol Can, No Additives, Wet, Aerosol, 0 Degrees F, 120 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.