Zoro Homepage

Silicone Mold Release, 12 oz.

  • Mfr # S206

  • Zoro # G0093250


product price: $24.49
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S206
Zoro #
G0093250
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Silicone
Physical Form
Aerosol
Lubricant NSF Rating
Not Rated
VOC Content
30 - 40%
Container Type
Aerosol Can
Application
Molding, Industrial
Standards
FDA regulation 21 CFR 181.28
Color
Colorless
Paintable
No
Mold Release Base
Silicone
Mold Release Color
Colorless
Mold Release Container
Aerosol Can
For Use On Materials
Plastic, Rubber, Wax
Mold Release Film
Wet
Flammability
Flammable
Primary Additive
No Additives
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
12 oz
Mold Release Type
General Purpose Mold Release
Odorless
No
Operating Temp. Range
0 Degrees to 500 Degrees F
Water Resistant
No
Water Resistance
Not Water Resistant
Paintability
Not Paintable
Primary Additives
No Additives
Post-Application Film
Wet
Operating Temperature - Maximum
500 Degrees F
For Material
Plastic, Rubber, Wax
Odor
Not Odorless
Container Capacity
12 oz
Base Lubricant
Silicone
Permanence
Not Permanent
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
0 Degrees F

Description

General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Wet, Aerosol, 0 Degrees F, 500 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.