This item is Discontinued.

Stoner Stoner Inc 91154 10oz. Tarminator Bug/Tar/Sap/Grease Remover Aerosol Can 91154

Stoner Inc 91154 10oz. Tarminator Bug/Tar/Sap/Grease Remover Aerosol Can (Discontinued)

  • Mfr # 91154
  • Zoro # G404074413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91154
Zoro #
G404074413
UPC #
793165911549
Country of Origin
China

Description

  • Tar and sap remover
  • Finally a tar and sap remover that works
  • Used by a leading German luxury sedan manufacturer to clean and prep cars after transit from Europe
  • Quickly cleans road tar, grease, sap, asphalt, and more from auto exteriors
  • Easily removes the grime that soap and water can't clean
  • Cleans painted surfaces in preparation for waxing
  • Clear coat safe
  • 10 oz aerosol
  • Length: 11
  • Width: 4
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.