Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoset Mold Release, 11 oz, Aerosol

  • Mfr # E497

  • Zoro # G3882280


product price: $11.49
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
400 Degrees F
Net Weight
11 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E497
Zoro #
G3882280
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
400 Degrees F
Net Weight
11 oz.
Primary Chemical Base
Petroleum Distillates
Container Type
Aerosol Can
Physical Form
Aerosol
Lubricant NSF Rating
Not Rated
VOC Content
80 - 100%
Application
Molding, Industrial
Color
Colorless
Mold Release Film
Dry
Net Fill
12 oz
Mold Release Type
General Purpose Mold Release
Paintable
Yes
For Use On Materials
Plastic, Rubber
Primary Additive
No Additives
Mold Release Base
Petroleum Distillates
Mold Release Color
Colorless
Water Resistant
No
Odorless
No
Operating Temp. Range
0 Degrees to 400 Degrees F
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Container
Aerosol Can
Flammability
Flammable
Base Lubricant
Petroleum Distillates
Aerosol Container Delivery Method
Wide Spray
Primary Additives
No Additives
Operating Temperature - Minimum
0 Degrees F
Odor
Not Odorless
For Material
Plastic, Rubber
Operating Temperature - Maximum
400 Degrees F
Water Resistance
Not Water Resistant
Post-Application Film
Dry
Container Capacity
12 oz
Paintability
Paintable
Permanence
Not Permanent

Description

General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Dry, Aerosol, 0 Degrees F, 400 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.