Zoro Homepage

Wax Pattern Release, 12 oz , Aerosol

  • Mfr # E412

  • Zoro # G0093287


product price: $22.99
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
120 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E412
Zoro #
G0093287
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
120 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Dimethyl Ether
Physical Form
Aerosol
Lubricant NSF Rating
Not Rated
VOC Content
60 - 80%
Container Type
Aerosol Can
Application
Molding, Industrial
Color
Colorless
Mold Release Container
Aerosol Can
Paintable
No
For Use On Materials
Plastic, Wax
Water Resistant
No
Net Fill
12 oz
Primary Additive
Dimethyl Ether
Mold Release Film
Wet
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Operating Temp. Range
0 Degrees to 120 Degrees F
Mold Release Type
General Purpose Mold Release
Mold Release Color
Colorless
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Mold Release Base
Silicone
Base Lubricant
Silicone
Water Resistance
Not Water Resistant
For Material
Plastic, Wax
Primary Additives
Dimethyl Ether
Operating Temperature - Minimum
0 Degrees F
Odor
Not Odorless
Operating Temperature - Maximum
120 Degrees F
Container Capacity
12 oz
Permanence
Not Permanent
Aerosol Container Delivery Method
Wide Spray
Paintability
Not Paintable
Post-Application Film
Wet

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Aerosol, 0 Degrees F, 120 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.