Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21278
Zoro #
G4126193
UPC #
744414212788
Country of Origin
United States
Dimensions
Size
2" x 12 ft.
Length
12 ft.
Details
Item
Pipe Repair System
Includes
FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions
Performance Temp. Range
-20 Degrees to 250 Degrees F
Material
Moldable Epoxy
Full Cure
30 min
Used For
Repairing Metal or Plastic Pipe Leaks
Description
Pipe Repair System, Includes FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions, Material Moldable Epoxy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.