Extra Strength Topical Pain Relief, 8% Menthol, 128oz Gel Pump, 4PK
- Mfr # 5-880-007
- Zoro # G924172422
product price:Â
$
539.99
/pk of 4, $135.00/ea
Free Shipping & Returns
Key Features
Color
Clear
Hygiene Form
Gel
Active Ingredient
Menthol
Chemical Container Type
Gel Pump
Size
128 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-880-007
- Zoro #
- G924172422
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Hygiene Form
- Gel
- Active Ingredient
- Menthol
- Chemical Container Type
- Gel Pump
Dimensions
- Size
- 128 oz
Description
Stopain Extra Strength 128oz Gel Pump (Case of 4). Delivers immediate, penetrating pain relief formulated with 8% Menthol to soothe sore, aching muscles and joints, backache, and arthritis pain. Formulated with the proven pain-relieving benefits of menthol. Also contains MSM and Glucosamine, essential ingredients long known for their ability to help reduce joint pain and arthritis pain. Clear, NSAID-Free gel with penetration enhancers works on contact, light vanishing scent, and non-greasy. Stopain products have been providing pharmacist-recommended, immediate, and penetrating pain relief to millions of Americans since 1991. Manufactured by Troy Healthcare, LLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.