Zoro Homepage

2.09 in. Right Drilled Sport Brake Rotor

  • Mfr # 128.47022R

  • Zoro # G615761836


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.47022R
Zoro #
G615761836
UPC #
805890773573
Country of Origin
China

Description

Drilled Sport Brake Rotor StopTech Sport Rotors the new name for one-piece performance upgrade rotors from StopTech. Formerly known as Power Slot or SportStop rotors StopTech Sport Rotors are still the best aftermarket performance upgrade rotors around only the name has changed. Features -Engineered to look good behind the wheel and perform at the same time -Power alloy metallurgy -E-Coated hat finish for corrosion resistance -High quality Centric Parts blank casting Specifications - Rotor Material: High-Carbon Iron - Rotor Diameter: 326 mm 12.85in - Rotor Height: 53.1 mm 2.09in - Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.