Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric C-Tek Standard Disc Brake Rotor for 2004-2013 Mazda 3

  • Mfr # 121.45067

  • Zoro # G515761486


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45067
Zoro #
G515761486
UPC #
805890208297
Country of Origin
China

Description

Manufactured using quality G11H18 metallurgy and designed with a non-directional finish this rotor provides superior braking power high durability excellent pedal feel and quiet operation while its machined non-friction surface ensures perfect balance and fitment. Engineered designed manufactured and tested to meet OE requirements for quality fit and function this rotor provides predictable and smooth braking power over a variety of driving conditions and is a direct replacement for factory discs and bolts right in place. With G11H18 metallurgy and machined non-friction surface this rotor features improved durability and provides perfect balance and fitment. The rotor features a non-directional finish that ensures reduced break-in period so you get excellent braking performance right out of the box! Features -OE style replacement rotor -Non-directional finish -Machined non-friction surface -G11H18 metallurgy for superior durability -Mill balanced for long lasting durability Compatibility: -2004-2013 Mazda 3 Specifications - Rotor Design: Rotors Only - Rotor Style: Plain - Rotor Type: Solid - Rotor Diameter: 280mm 11.01in - Rotor Height: 40.9mm 1.61in - Nominal Thickness: 11mm 0.43in - Minimum Thickness: 9mm 0.35in - Lug Holes Quantity: 5 - Lug Holes Size: 13.7mm 0.539in - Bolt Circle: 114.3mm 4.5in - Hub Hole Diameter: 71.7mm 2.82in - Weight: 9.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.